Beli Automatic Sprayer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass)
    Mulai

    Rp1.999.900

    DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass)
    atribut:
    • Material: Brass
    • Discharge amount: 1cc
  2. DAHLIA (Sprayer) Sprayer
    67%
    Mulai

    Rp659.900

    DAHLIA (Sprayer) Sprayer
    Deskripsi:
    -The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.
    atribut:
    • Nozzle: Dual Port
    • Tank Material: Polyethylene (PE)
    • Hose Material: Vinyl Chloride (PVC)
  3. Furupla Pressure Type Sprayer
    Mulai

    Rp1.599.900

    Furupla Pressure Type Sprayer
    Deskripsi:
    -A pressure sprayer that can spray organic solvents.-Ideal for when continuously using large amount of organic solvents.-Can be used to spray organic solvents, preservatives, organic solvent cleaners, stain removers, etc.
    atribut:
    • Capacity: 1000ml
    • Color: Black
    • W x D x H: 187x124x335 (mm)
    • Nozzle Materials: Brass (Chrome Plate)
    • Tank Material: Polyethylene (PE)
    • Knob Material: Polypropylene (PP)
  4. Furupla Sprayer
    Mulai

    Rp879.900

    Furupla Sprayer
    Deskripsi:
    -A compact 2L type.-This tank contains chemical to prevent UV rays.-Equipped with an automatic safety valve that releases excessive pressure to the outside.-Home gardening, etc.
    atribut:
    • Type: 3stage
    • Reduction Length to Total Length: 1445 to 4100mm
    • Width: 40mm
    • Scale: Millimeter display
    • Back Side: Scale of internal measurement
    • Main Body Materials: Aluminium
  5. AS ONE Hand Sprayer
    Mulai

    Rp1.999.900

  6. KRISBOW Pump Submersible Automatic Switch (Pompa Celup)
    Mulai

    Rp919.900

    KRISBOW Pump Submersible Automatic Switch (Pompa Celup)
    atribut:
    • Voltage (V/Hz): 230/50
    • Length of Cable (m): 10
  7. EPOCA Sprayer
    Mulai

    Rp2.199.900

    EPOCA Sprayer
    Deskripsi:
    -A spray for professionals equipped with a strong chemical resistant tank and a gasket.-Jet sprays as foam.-Comes with a waterproof strap.-With a base that has excellent stability.-Can accumulate pressure by connecting an air pump to a coupling being attached. -For various spraying works.
    atribut:
    • Nozzle: A Mouthpc
    • Tank Material: High density polyethylene (HDPE)
    • Hose Material: Vinyl Chloride (PVC)
  8. Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  9. JTC Refill Pressure Sprayer
    Mulai

    Rp2.099.900

    JTC Refill Pressure Sprayer
    atribut:
    • Capacity: 650 cc
  10. ENEOS Engine Oil 4 Cycle ECO (Oli Mesin)
    45%
    Mulai

    Rp43.900

    ENEOS Engine Oil 4 Cycle ECO (Oli Mesin)
    Deskripsi:
    ENEOS ECO 4 CYCLE SAE 10W-30 SJ/JASO MA adalah oli motor performa terbaik untuk mesin bensin 4 Tak manual. - Dapat mengurangi gesekan dan dapat digunakan dengan berbagai kondisi, mesin pun akan bekerja optimal, dan menjaga kebersihan ruang bakar dan perlindungan optimal terhadap oksidasi. - Sangat baik kinerjanya dengan sepeda motor Jepang. - Konsumsi bahan bakar menjadi lebih irit.
  11. KLENCO Mini Automatic Scrubber (Mesin Poles Lantai)
    Mulai

    Rp59.999.900

    KLENCO Mini Automatic Scrubber (Mesin Poles Lantai)
    Deskripsi:
    LAVA 351 is an automatic scrubber machine with a compact design but still powerful. The scrubber machine speeds up the floor cleaning process compared to manual mopping. LAVA 351 has a 15kg brush pressure and a V squeegee design that makes the floor clean maximum and dries instantly. LAVA 351 is suitable for use in small areas such as anteens, food courts, restaurants, cafeterias, hawker centers and any dining areas. *There are types of cables and batteries
    atribut:
    • Brush Pressure (kg): 15
    • Solutions Tank (L): 15
    • Recovery Tank (L): 19
    • Power (W): 1100
    • Cleaning Coverage (m²/hour): 900
    • Dimensions (cm): 95x45x120
  12. SAGOLA Automatic Spray Gun Mini V TECH (Alat Semprot Cat)
    Mulai

    Rp10.999.900

    SAGOLA Automatic Spray Gun Mini V TECH (Alat Semprot Cat)
    atribut:
    • Dimensions (mm): 32x50x90
    • Product Inlet (inch): BSP 1/8
    • Spray Air Inlet (mm): 8
    • Cylinder Air Inlet (mm): 4
  13. SAGOLA Automatic Spray Gun Mini V HVLP (Alat Semprot Cat)
    Mulai

    Rp10.999.900

    SAGOLA Automatic Spray Gun Mini V HVLP (Alat Semprot Cat)
    atribut:
    • Dimensions (mm): 32x50x90
    • Product Inlet (inch): BSP 1/8
    • Spray Air Inlet (mm): 8
    • Cylinder Air Inlet (mm): 4
    • Air Consumption (L/minute): 310
  14. TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Mulai

    Rp6.599.900

    TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
  15. TOTAL Auto Darkening Welding Helmet (Helm Las Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    TOTAL Auto Darkening Welding Helmet (Helm Las Otomatis)
    atribut:
    • Glass Size (mm): 92x42
    • Cartridge Size (mm): 110x90x9
    • Arc Sensor: 2
    • Dark State: Variable shade, 9-13
    • UV/IR protection: DIN 16
    • Operating Temperature (°C): -5 to +55
    • Light State: DIN 4
    • Power Supply: Solar cells+2*CR2032 Lithium batteries
    • Storage Temperature Range (°C): -20 to +70
  16. Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  17. GEA Dehumidifier Refrigerated (Pengering Udara)
    Mulai

    Rp10.800.900

    GEA Dehumidifier Refrigerated (Pengering Udara)
    Deskripsi:
    - Double turbin fan - Humidistat (machine that regulates humidity) - Easy installation and moved around - Digital Humidity Display - Electric Protection - Error Indicator - Start-up time set - Drainase - Automatic defrosting
  18. Logitech Webcam
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

    Logitech Webcam
    Deskripsi:
    Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
Daftar Harga Automatic Sprayer Terbaru November 2026
DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass)Rp1.999.900
DAHLIA (Sprayer) Pressure Type Full-automatic SprayerRp149.900
DAHLIA (Sprayer) SprayerRp659.900
Furupla Pressure Type SprayerRp1.599.900
Furupla SprayerRp879.900
AS ONE Hand SprayerRp1.999.900
KRISBOW Pump Submersible Automatic Switch (Pompa Celup)Rp919.900
EPOCA SprayerRp2.199.900
Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Rp1.199.900
JTC Refill Pressure SprayerRp2.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)